Shop GENIUS TOOLS
Create Account
1/2in Dr. M13 Surface Bit Socket 110 mmL
- Mfr # 444+9413
- Zoro # G523579936
product price:Â
$
23.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+9413
- Zoro #
- G523579936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M13 Size 1/2 Inch Drive 110mm Length Durable Construction - 444+9413, 1/2in Drive Ribe Bit Socket This 1/2in drive M13 Ribe bit socket is built for precise fastener engagement with added reach from its 110mm overall length (4.33 inches). It is suited to professional hand tool setups where consistent fit, durability, and quick identification matter. Manufactured from High Speed Steel, the socket offers high strength and durability with anti-corrosive properties. Sizes are stamped for permanent, easy reading, supporting organized tool storage and faster selection during service work. Key Benefits 1/2in drive M13 Ribe bit socket profile supports secure, accurate engagement. 110mm (4.33in) overall length helps access fasteners in deeper or recessed areas. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Designed for heavy, repeat use, this bit socket balances reach, strength, and dependable retention. The combination of High Speed Steel construction, clear stamped sizing, and ANSI-aligned quality expectations makes it a practical choice for maintaining consistent results across routine and rigorous service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.