Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/16in Hex Bit Socket 140mmL
- Mfr # 208+3604
- Zoro # G423579159
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3604
- Zoro #
- G423579159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/16 Inch Size 1/4 Inch Drive 140mm Long Durable Steel Construction - 208+3604 Hex Bit Socket This 1/16in hex bit socket is built for precise fastening where a secure bit fit and extended reach matter. The 1/4in drive interface keeps it compatible with common ratchets and drivers, while the 140mm overall length helps access recessed or obstructed fasteners. Made from high speed steel for strength and anti-corrosion performance, the socket is designed for professional technicians who need durable tools and consistent sizing. Permanent size markings support faster tool selection and better organization in busy work environments. Key Benefits 1/16in hex bit size provides a snug fit for precision fasteners. 1/4in drive size works with widely used ratchets and driver handles. 140mm (5.51in) overall length improves access to hard-to-reach areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings simplify identification and tool organization. Securely attached yet interchangeable bit socket design supports reliable daily service. SKU 208+3604 is engineered to handle repeated use while maintaining dependable fit and performance. With clear sizing, durable high speed steel, and compliance with ANSI requirements, it supports efficient work habits and long-term reliability in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.