Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Bit Socket 230mmL
- Mfr # 410+6850
- Zoro # G023581224
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6850
- Zoro #
- G023581224
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 1/2 Inch Drive 230mm Length Durable S2 Steel - 410+6850, Star Bit Socket Tool This 1/2in drive T-50 star bit socket is built for consistent fit and dependable torque transfer in professional service work. The 230mm overall length helps reach fasteners in deeper or obstructed areas while keeping a stable connection at the drive end. Designed for durability and day-to-day shop efficiency, the socket features permanently stamped size markings for quick identification. Its construction uses high speed steel for strength and anti-corrosive performance, with a bit-to-socket attachment intended to stay secure under demanding use. Key Benefits 1/2in drive T-50 star bit socket for compatible fastener engagement. 230mm overall length improves access to recessed or hard-to-reach bolts. High speed steel construction delivers strength with anti-corrosive durability. Bit socket design is securely attached and interchangeable for flexible service work. Permanent stamped size markings support faster tool selection and organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Made for professional technicians and built for heavy, repeated use, this star bit socket balances reach, durability, and identification features that matter at the bench and in the bay. The result is a dependable specialty socket option that supports precise work while holding up to rigorous handling over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.