Shop GENIUS TOOLS
Create Account
1/2in Dr. M13 Surface Bit Sockte 55mmL
- Mfr # 444+9013
- Zoro # G723583573
product price:Â
$
13.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+9013
- Zoro #
- G723583573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M13 Size 1/2 Inch Drive 55mm Length Durable Construction - 444+9013 Professional Bit Socket This 1/2in drive M13 Ribe surface bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. With a 55mm (2.17in) overall length, it provides practical reach while staying compact for controlled work. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed to hold up under frequent use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive M13 Ribe bit socket supports professional-grade fastening applications. 55mm overall length balances access and control in varied working spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size marking ensures fast identification and better tool organization. Securely attached, interchangeable design helps maintain reliable performance under heavy use. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. SKU 444+9013 is engineered for technicians who need a durable bit socket that stays dependable over time. Its corrosion-resistant high speed steel build, clear size stamping, and ANSI-aligned quality make it a solid choice for maintaining an efficient, professional socket and bit system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.