Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Bit Socket 80mmL
- Mfr # 408+6340
- Zoro # G523582844
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6340
- Zoro #
- G523582844
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+6340 Star Bit Socket This T-40 star bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. The 1/2 inch drive and 80mm overall length (3.15 inches) provide a practical balance of reach and control for star fasteners. Made from high speed steel for strength and anti-corrosive properties, it's designed to hold up under repeated use while staying easy to identify in your socket set thanks to permanently stamped sizing. Key Benefits T-40 star bit socket profile helps maintain a secure grip on fasteners. 1/2 inch drive size supports common ratchets, extensions, and torque tools. 80mm (3.15 inch) overall length improves access without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Sizes stamped on the socket for quick, permanent identification in storage. Bit is securely attached yet interchangeable for serviceability and long-term use. Meets or exceeds ANSI standards for professional-grade fit and reliability. SKU: 408+6340.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.