Shop GENIUS TOOLS
Create Account
1/2in Dr. M13 Surface Bit Sockte 80mmL
- Mfr # 444+9213
- Zoro # G723579859
original price:Â $13.44 , new price: $12.10 , 9 percent off
new price:Â
$
12.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+9213
- Zoro #
- G723579859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M13 Size 1/2 Inch Drive 80mm Length Durable Construction - 444+9213 Surface Bit Socket This 1/2in drive M13 Ribe surface bit socket is built for consistent fastening performance and long-term shop use. With an 80mm overall length, it supports controlled engagement while maintaining access where extra reach is needed. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties to help the tool hold up in demanding environments. Size markings are stamped for clear identification, supporting efficient tool organization in professional workflows. Key Benefits 1/2in drive M13 Ribe bit socket design supports secure, stable engagement. 80mm overall length helps provide reach while maintaining controlled torque application. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear from harsh shop and jobsite conditions. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit socket construction built for professional technician demands. Meets or exceeds ANSI standards for dependable performance expectations. SKU: 444+9213.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.