Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.0 x 12.0mm Slotted Bit Socket 80mmL
- Mfr # 440+1492
- Zoro # G323580903
product price:Â
$
11.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+1492
- Zoro #
- G323580903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.0 x 12.0mm Size 1/2 Inch Drive 80mm Length Durable Construction - 440+1492 Slotted Bit Socket This 1/2in drive slotted bit socket is built for consistent engagement and controlled torque transfer in professional hand tool setups. With a 2.0 x 12.0mm slotted bit profile and an 80mm overall length, it's designed to provide practical reach while staying stable on the drive tool. Made from high speed steel with anti-corrosive properties, it supports long-term use in demanding shop conditions. The size is permanently stamped for quick identification and cleaner tool organization. Key Benefits 1/2in drive bit socket with 2.0 x 12.0mm slotted bit profile. 80mm overall length supports added access while maintaining control and stability. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable design built for rigorous professional technician demands. Stamped size marking provides permanent identification for faster selection and organization. Meets or exceeds ANSI standards for quality and consistency in professional use. SKU 440+1492 is a professional-grade slotted bit socket intended for heavy, repeat use where durability and clear sizing matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.