Shop GENIUS TOOLS
Create Account
3/8in Dr. No.4 Philips Bit Socket 140mmL
- Mfr # 310+1604
- Zoro # G223582236
original price:Â $9.48 , new price: $8.53 , 10 percent off
new price:Â
$
8.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1604
- Zoro #
- G223582236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 3/8 Inch Drive 140mm Length Durable Steel - 310+1604 Phillips bit socket This Phillips bit socket is built for #4 Phillips fasteners with a 3/8in drive interface and extended 140mm (5.51in) overall length. The longer profile helps reach recessed or hard-to-access screws while keeping the bit securely attached and interchangeable for practical service work. Made from high speed steel, it combines high strength with anti-corrosive properties for durability in regular shop conditions. Size markings are stamped for permanent, quick identification when organizing sockets and bits in drawers, rails, or toolboxes. Key Benefits #4 Phillips bit socket provides a secure fit and consistent torque transfer. 3/8in drive size integrates with standard ratchets, extensions, and torque tools. 140mm overall length reaches recessed fasteners and tight access points. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size marking supports fast identification and cleaner tool organization. Bit is securely attached yet interchangeable for serviceability and long-term use. Meets or exceeds ANSI standards for dependable, professional-grade performance. The combination of durable steel, clear size identification, and ANSI-aligned quality helps maintain reliable results across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.