Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Wobble Hex Bit Socket 110mmL
- Mfr # 310+5520
- Zoro # G823582162
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5520
- Zoro #
- G823582162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/16 Inch Hex, 3/8 Inch Drive, 110mm Length, Durable Alloy Steel - 310+5520, Professional Bit Socket This 3/8in drive wobble hex bit socket is built for controlled fastening where access is limited and alignment is imperfect. With a 5/16in hex bit and 110mm overall length (4.33in), it helps extend reach while maintaining a secure, stable fit on the fastener. Made from High Speed Steel for strength, durability, and anti-corrosive performance, it supports demanding shop conditions and frequent use. The size is permanently stamped for quick identification and better tool organization in drawers or on carts. Key Benefits 3/8in drive with 5/16in wobble hex bit for versatile fastening access. 110mm overall length (4.33in) improves reach in tight working areas. Wobble design allows slight angle movement to reach awkward fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for consistent fit, safety, and performance. Designed for professional-grade reliability, this bit socket is built to perform under repeated heavy use while keeping identification simple and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.