Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Surface Bit Sockte 80mmL
- Mfr # 444+9214
- Zoro # G423582579
original price:Â $13.44 , new price: $12.10 , 9 percent off
new price:Â
$
12.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+9214
- Zoro #
- G423582579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M14 Size 1/2 Inch Drive 80mm Length Durable Construction - 444+9214 Professional Bit Socket This 1/2 inch drive M14 Ribe surface bit socket is built for consistent fit and dependable torque transfer. With an 80mm overall length, it helps balance reach and control when working in tighter access areas while staying compatible with standard 1/2 inch drive ratchets and torque tools. Made from high speed steel, the socket is designed for strength, durability, and corrosion resistance in demanding shop conditions. Permanent size stamping supports fast identification and organized storage when working across multiple fastener sizes. Key Benefits 1/2 inch drive M14 Ribe bit socket supports secure, interchangeable bit use. 80mm overall length provides added reach while maintaining controlled tool handling. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings speed identification and simplify tool organization. Meets or exceeds ANSI standards for consistent quality and dimensional confidence. Professional-grade design built to handle rigorous, heavy-use technician demands. Designed for professional hand tool environments, this surface bit socket focuses on long-term durability and easy day-to-day use. Its high speed steel build, ANSI-aligned quality, and clearly stamped sizing help keep maintenance and repair work efficient, accurate, and organized across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.