Shop GENIUS TOOLS
Create Account
3/8in Dr. No.4 Philips Bit Socket 220mmL
- Mfr # 310+1804
- Zoro # G623580597
product price:Â
$
14.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1804
- Zoro #
- G623580597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 3/8 Inch Drive 220mm Length Durable S2 Steel - 310+1804 Professional Bit Socket This 3/8in drive No.4 Phillips bit socket is built for controlled fastening where reach matters. The 220mm overall length helps access recessed or obstructed fasteners while maintaining a stable connection to your ratchet or extension. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it is intended for demanding shop conditions. Clear, stamped size markings support faster tool identification and more consistent organization in drawers or on carts. Key Benefits 3/8in drive No.4 Phillips bit socket supports secure, consistent fastener engagement. 220mm overall length improves access to hard-to-reach or recessed fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain tool condition in harsh working environments. Permanently stamped size markings enable quick identification and better organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. SKU 310+1804 is designed for professional use where repeatable performance and durability are essential. The long-reach profile, corrosion-resistant steel, and clear size identification support efficient service work while reducing the risk of mismatched tools. Built for heavy use, it remains a dependable bit socket option for a lifetime of shop tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.