Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 110mmL
- Mfr # 444+8514
- Zoro # G223582465
original price:Â $18.17 , new price: $16.35 , 10 percent off
new price:Â
$
16.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+8514
- Zoro #
- G223582465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 444+8514, Triple Square Bit Socket This M14 triple square bit socket is built for consistent fit and controlled torque transfer on triple square fasteners. The 1/2 inch drive and 110mm overall length provide reach for recessed hardware while maintaining stability on the square drive end. Made from high speed steel with anti-corrosive properties, it's designed for strength and longevity in demanding shop environments. Permanent size stamping supports faster selection and cleaner tool organization when working across multiple bit sizes. Key Benefits M14 triple square bit profile supports precise engagement and reduced fastener rounding. 1/2 inch drive interface fits standard ratchets, breakers, and torque tools. 110mm overall length helps access recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached bit design stays stable in use while remaining interchangeable. Size is stamped for permanent, quick identification during tool selection. Designed and made for professional technicians, this socket is engineered for repeated heavy use without sacrificing accuracy. Its combination of reach, stamped identification, and durable materials supports efficient workflow and dependable results when servicing equipment that uses triple square hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.