Shop GENIUS TOOLS
Create Account
3/8in Dr. No.2 Philips Bit Socket 50mmL
- Mfr # 308+1102
- Zoro # G523583162
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1102
- Zoro #
- G523583162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2, 3/8 Inch Drive, 50mm Length, Durable Construction - 308+1102 Phillips bit socket This No.2 Phillips bit socket is designed for 3/8in drive tools where consistent screw engagement and durable bit performance matter. With a 50mm overall length, it helps reach fasteners while maintaining a compact profile for controlled work. Manufactured from high speed steel, it combines high strength with anti-corrosive properties for long service life. The size marking is stamped for quick identification in drawers, carts, and toolboxes. Key Benefits #2 Phillips bit socket profile provides a secure, precise fit on Phillips screws. 3/8in drive compatibility integrates easily with common ratchets and extensions. 50mm (1.97in) overall length balances access, control, and clearance in tight areas. High speed steel construction delivers high strength, durability, and anti-corrosive performance. Permanently stamped size marking supports faster selection and better tool organization. Securely attached yet interchangeable bit design supports reliable, effective fastener engagement. Built for professional technicians and heavy, repeated use, this bit socket focuses on dependable grip and long-term durability. It is engineered to handle rigorous shop demands while keeping identification simple and performance consistent across daily fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.