Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 14.0mm Slotted Bit Socket 62mmL
- Mfr # 442+1294
- Zoro # G123583920
original price:Â $10.48 , new price: $9.43 , 10 percent off
new price:Â
$
9.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+1294
- Zoro #
- G123583920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 14.0mm Size 1/2 Inch Drive 62mm Length Durable Steel - 442+1294 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled fastening where consistent fit and strength matter. The 2.5 x 14.0mm slotted profile pairs with a 62mm length to balance access and stability, helping you maintain alignment during service and repair tasks. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Clearly stamped sizing supports faster identification and better organization in tool storage. Key Benefits 1/2in drive slotted bit socket for precise 2.5 x 14.0mm engagement. 62mm length provides reach while maintaining stable control during fastening. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design for reliable professional workflow. Permanently stamped size marking improves tool organization and quick identification. Meets or exceeds ANSI standards for dependable fit and consistent performance. SKU 442+1294 is designed for professional technicians who need a dependable slotted bit socket that holds up under heavy use. With durable materials, clear size identification, and ANSI-compliant performance, it supports repeatable results across routine maintenance and demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.