Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Star Bit Socket 110mmL
- Mfr # 442+6560
- Zoro # G123581100
original price:Â $18.08 , new price: $16.27 , 10 percent off
new price:Â
$
16.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+6560
- Zoro #
- G123581100
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-60 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 442+6560 Star Bit Socket This T-60 star bit socket is built for consistent fit and controlled torque when paired with a 1/2 inch drive tool. The 110mm overall length helps reach fasteners with added clearance while keeping the bit firmly engaged. Constructed from high speed steel for strength and anti-corrosive performance, it is designed for professional technicians who need dependable bit retention and repeatable results. The size is stamped for fast identification during setup and tool organization. Key Benefits T-60 star bit profile delivers a secure fit with reduced slippage risk. 1/2 inch drive size works with common ratchets and drive handles. 110mm length provides added reach for access in tighter working areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance through frequent, demanding shop use. Permanently stamped size marking speeds identification and improves toolbox organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. SKU 442+6560 is designed to handle the rigorous needs of professional technicians with a securely attached, interchangeable star bit socket design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.