Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Tamperproof Star Bit Socket 190mmL
- Mfr # 408+7725
- Zoro # G723579255
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7725
- Zoro #
- G723579255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/2 Inch Drive 190mm Length Durable Design - 408+7725 Tamperproof Star Bit Socket This 1/2in drive T-25 tamperproof star bit socket is built for consistent fit and controlled access where extra reach matters. The 190mm overall length helps extend working range while maintaining stability, and the tamperproof star profile supports secure engagement with compatible fasteners. Constructed from high speed steel, it is designed for strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification, helping keep professional tool storage accurate and efficient. Key Benefits 1/2in drive T-25 tamperproof star bit socket for secure, consistent engagement. 190mm overall length improves access and leverage in confined working areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide quick, permanent identification during tool organization. Bit socket is securely attached and interchangeable for reliable professional use. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Its materials, length, and standards compliance support dependable use over a lifetime of heavy service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.