Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Wobble Hex Bit Socket 50mmL
- Mfr # 308+5114
- Zoro # G223578666
product price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5114
- Zoro #
- G223578666
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 50mm Length Durable Design - 308+5114, 3/8in Drive Bit Socket This 3/8in drive 7/32in wobble hex bit socket is built for precise fastener engagement while maintaining access in constrained working angles. With a 50mm overall length (1.97 inches), it fits common hand-tool setups where control, reach, and consistent bit retention matter. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for long-term service in demanding toolboxes. The size is permanently stamped for quick identification and better organization across socket rails and drawers. Key Benefits Wobble hex design allows slight angle movement for improved access. 3/8in drive and 7/32in hex bit sizing for precise fit. 50mm overall length supports reach without sacrificing control. High Speed Steel construction delivers strength and anti-corrosive durability. Stamped size marking enables fast identification and tool organization. Securely attached, interchangeable bit socket built for rigorous professional use. SKU 308+5114 is engineered to stay reliable under heavy use, with materials and construction intended for professional technicians. Clear markings reduce downtime during tool changes, while the wobble feature improves usability in tight spaces without compromising consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.