Shop GENIUS TOOLS
Create Account
3/4in Dr. 70mm Hand Socket
- Mfr # 625270
- Zoro # G223580027
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625270
- Zoro #
- G223580027
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 70mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625270 Hand Socket This 70mm 6-point hand socket is built for 3/4in drive setups where strength, fit, and long-term durability matter. Its 90mm overall length provides practical access while keeping the socket compact and easy to control. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the socket hold up in demanding shop conditions. Key Benefits 70mm 6-point profile helps reduce fastener rounding under higher torque. 3/4in drive size suits larger fasteners and heavy-duty hand tool work. 90mm overall length balances reach and stability in tighter working areas. Chromium Molybdenum alloy steel offers high strength and durable service life. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish provides tough, corrosion-resistant surface protection over time. Stamped size markings support quick identification and consistent tool organization. SKU: 625270. Designed and made for professional technicians, this socket is intended to deliver reliable fit, durability, and repeatable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.