Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Deep Hand Socket 12-Point
- Mfr # 376324
- Zoro # G323581092
original price:Â $5.29 , new price: $4.76 , 10 percent off
new price:Â
$
4.76
/ea
Sold in multiples of 2 for
$9.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376324
- Zoro #
- G323581092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/4 Inch 12-Point 3/8 Inch Drive High-Strength Steel - 376324 Deep Hand Socket This deep hand socket is built for consistent fit and reach when working on fasteners set below the surface. The 12-point design supports efficient engagement, and the 3/8in drive size fits standard ratchets and extensions. Constructed from Chromium-vanadium Steel Alloy with a chrome polished finish, it combines high strength with anti-corrosive protection. Permanent size stamping improves tool organization and reduces time spent searching for the right socket. Key Benefits 3/8in drive and 3/4in size for common hand tool setups. Deep 63mm (2.48in) length reaches recessed fasteners more easily. 12-point configuration helps align quickly in tighter working positions. Chromium-vanadium Steel Alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish adds corrosion resistance and cleans up quickly after use. Permanently stamped size markings support fast identification and better tool organization. SKU: 376324. Designed for professional technicians, this socket is made to handle repeated heavy use while maintaining dependable performance. Its material choice, protective finish, and clear markings support daily shop work where durability, corrosion resistance, and quick size recognition matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.