Shop GENIUS TOOLS
Create Account
3/4in Dr. 39mm Deep Hand Socket
- Mfr # 629539
- Zoro # G423581039
original price:Â $29.12 , new price: $26.21 , 9 percent off
new price:Â
$
26.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629539
- Zoro #
- G423581039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 39mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629539 Professional Deep Hand Socket This 39mm deep hand socket is built for consistent fit and torque transfer on compatible fasteners. The 3/4 inch drive size and 90mm overall length help access deeper-set nuts and bolts while maintaining a stable connection to the drive tool. Manufactured from Chromium Molybdenum Alloy Steel, it focuses on strength and durability with anti-corrosive properties. A chrome polished finish supports corrosion resistance, while permanently stamped size markings improve identification during tool organization and routine service work. Key Benefits 39mm 6-point socket profile helps reduce rounding compared to weaker engagements. 3/4 inch drive size supports higher-torque applications with secure tool attachment. Deep 90mm length reaches recessed fasteners without compromising socket stability. Chromium Molybdenum alloy steel construction delivers strength and long-term durability. Anti-corrosive material properties and chrome polish help resist corrosion in use. Permanently stamped size markings simplify identification and improve tool organization. Meets or exceeds ANSI standards for performance expectations and consistent manufacturing quality. Designed as a professional-grade hand socket, it is made for long service life under heavy use while keeping identification simple and finish maintenance practical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.