Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm Hex Bit Socket 45mmL
- Mfr # 208+2137
- Zoro # G623578747
product price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2137
- Zoro #
- G623578747
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/4 Inch Drive 45mm Length Durable Construction - 208+2137, Hex Bit Socket This 7mm hex bit socket is built for 1/4in drive setups and designed for consistent fit and controlled fastening. With a 45mm overall length, it balances reach and access for tight or recessed fasteners while staying compact in your socket rail or drawer. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help hold up in demanding shop conditions. Permanent size stamping supports quick identification and cleaner tool organization across shared or busy workspaces. Key Benefits 1/4in drive 7mm hex bit socket delivers accurate engagement and dependable torque transfer. 45mm overall length improves access in tight spaces without unnecessary bulk. High speed steel construction supports high strength and long-lasting durability. Anti-corrosive properties help resist deterioration in harsh work environments. Stamped size markings provide permanent, easy identification for faster tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician use. SKU: 208+2137. Built for professional-grade service and repeatable results, this hex bit socket supports efficient workflows with clear markings, durable materials, and ANSI-aligned performance. It's a practical choice when you need reliable 7mm hex bit capability in a compact 1/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.