Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Wobble Hex Bit Socket 100mmL
- Mfr # 208+5516
- Zoro # G623578600
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5516
- Zoro #
- G623578600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Drive 1/4 Inch Size 100mm Length Durable Design - 208+5516 Wobble Hex Bit Socket This wobble hex bit socket is built for controlled fastener engagement where angled access is required. It combines a 1/4in drive with a 1/4in wobble hex bit size and a 100mm overall length to help reach recessed or obstructed hardware without sacrificing tool stability. Manufactured from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term organization in a professional hand tool setup. Key Benefits 1/4in wobble hex bit design supports angled approach in tight spaces. 1/4in drive size pairs with common ratchets and hand tool systems. 100mm overall length helps access recessed fasteners with added reach. High speed steel construction delivers strength, durability, and anti-corrosive properties. Bit is securely attached yet interchangeable for flexible service and replacement. Stamped size identification improves organization and reduces time spent searching. Meets or exceeds ANSI standards for professional-grade fit and performance. Designed for professional technicians, this wobble hex bit socket balances reach, angle capability, and durable construction for repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.