Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Surface Bit Socket 80mmL
- Mfr # 446+9216
- Zoro # G123583074
original price:Â $15.54 , new price: $13.99 , 9 percent off
new price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+9216
- Zoro #
- G123583074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M16 Size 1/2 Inch Drive 80mm Length Durable Construction - 446+9216 Professional Ribe Bit Socket This 1/2in drive Ribe bit socket is built for accurate engagement on M16 Ribe fasteners while maintaining dependable fit and consistent performance. The 80mm overall length helps reach fasteners set deeper in assemblies without sacrificing control. Made from high speed steel with anti-corrosive properties, it's designed for durability in professional toolboxes. Permanent size stamping supports fast identification and cleaner organization when working across multiple Ribe sizes. Key Benefits M16 Ribe bit socket profile supports precise fit and reduced fastener damage. 1/2in drive size works with common ratchets and torque tools. 80mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Bit is securely attached yet interchangeable for serviceability and flexibility. Size is permanently stamped for quick identification and better tool organization. Designed for professional technicians, this surface bit socket focuses on secure grip, long-term durability, and practical shop efficiency. Its standardized 1/2in drive, clear size marking, and corrosion-resistant high speed steel construction make it a reliable choice for repeated use on M16 Ribe fasteners in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.