Shop GENIUS TOOLS
Create Account
3/8in Dr. No.3 Philips Bit Socket 50mmL
- Mfr # 308+1103
- Zoro # G723583719
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1103
- Zoro #
- G723583719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3, 3/8 Inch Drive, 50mm Length, Durable Construction - 308+1103, Phillips Bit Socket This #3 Phillips bit socket is built for consistent fastener engagement on 3/8in drive ratchets and extensions. The 50mm overall length helps reach screws in confined areas while maintaining control and alignment during installation or removal. Constructed from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings support quick identification when organizing drawers, trays, or mobile tool carts. Key Benefits #3 Phillips bit socket profile supports a secure fit and reduced cam-out. 3/8in drive interface works with common professional ratchets, extensions, and adapters. 50mm overall length (1.97in) balances access in tight areas and stability. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Stamped size markings enable fast identification and better tool organization over time. Bit is securely attached yet interchangeable for serviceability and long-term use. Designed for professional technicians, this Phillips bit socket focuses on reliable grip, durable materials, and easy identification in a working tool set. SKU 308+1103 helps match inventory and simplifies reordering while keeping socket and bit selection consistent across your 3/8in drive system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.