Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Triple Square Bit Socket 110mmL
- Mfr # 446+8516
- Zoro # G723579996
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+8516
- Zoro #
- G723579996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M16 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 446+8516 (Professional Bit Socket) This 1/2in drive M16 triple square bit socket is built for precise, repeatable engagement on compatible triple square fasteners. The 110mm (4.33in) overall length provides added reach where standard-length bit sockets may not clear surrounding components. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians who need dependable fit and long service life. Size markings are stamped for quick identification during tool setup and organization. Key Benefits 1/2in drive M16 triple square bit socket for accurate, consistent fastener engagement. 110mm (4.33in) overall length helps access recessed or hard-to-reach fasteners. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade performance, this bit socket balances reach, durability, and clear identification in a single tool. Its triple square profile, 1/2in drive compatibility, and ANSI-aligned build make it a practical choice for heavy-use shops and demanding maintenance work where reliable fit and repeatability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.