Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Star Bit Socket 80mmL
- Mfr # 408+6327
- Zoro # G623579973
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6327
- Zoro #
- G623579973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+6327, Star Bit Socket This T-27 star bit socket is built for consistent engagement with star (Torx-style) fasteners using a 1/2in drive. With an overall length of 80mm (3.15in), it helps reach recessed fasteners while maintaining stable control from the ratchet or breaker bar. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need a reliable bit socket that holds up under repeated, heavy use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-27 star size provides secure fit and reduced chance of fastener rounding. 1/2in drive compatibility pairs with common professional ratchets and torque tools. 80mm (3.15in) overall length supports access to deeper or recessed fasteners. High Speed Steel construction delivers high strength with anti-corrosive performance. Stamped size markings improve organization and speed up tool selection. Securely attached yet interchangeable design supports dependable grip and long service life. SKU 408+6327 is designed as a professional-grade star bit socket for consistent performance in demanding environments. Its durable build, clear identification marks, and ANSI-aligned design help keep work efficient and repeatable while supporting long-term reliability in a technician's toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.