Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Wobble Hex Bit Socket 50mmL
- Mfr # 340+4150
- Zoro # G023579559
product price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+4150
- Zoro #
- G023579559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble Style 3/8 Inch Drive 50mm Length Durable Construction - 340+4150, Wobble Hex Bit Socket This 10mm wobble-style hex bit socket is built for controlled fastener engagement where a slight working angle helps in tight or offset access. The 3/8in drive format keeps it compatible with common ratchets and torque wrenches while maintaining a compact, shop-friendly size. With a 50mm (1.97in) overall length and clearly stamped sizing, it supports fast identification and consistent tool organization. The hex bit is securely attached while remaining interchangeable, balancing reliability with serviceability for professional technicians. Key Benefits 10mm hex bit socket delivers a precise fit for consistent torque transfer. Wobble style helps work at slight angles for improved access. 3/8in drive size fits many ratchets and torque wrenches. 50mm (1.97in) length supports reach without sacrificing control and stability. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Size is stamped for permanent, easy identification and better tool organization. Meets or exceeds ANSI standards for dependable performance in demanding environments. Designed for professional-grade, heavy-use service, this hex bit socket focuses on durability, identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.