Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Triple Square Bit Socket 230mmL
- Mfr # 446+8816
- Zoro # G923583878
original price:Â $31.27 , new price: $28.14 , 10 percent off
new price:Â
$
28.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+8816
- Zoro #
- G923583878
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M16 Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 446+8816 Triple Square Bit Socket This M16 triple square bit socket is built for professional technicians who need consistent fit, reach, and durability in daily service work. The 1/2in drive interface supports common ratchets and torque tools, while the extended 230mm length helps access recessed or obstructed fasteners. Made from high speed steel for strength and anti-corrosive performance, it is designed to withstand heavy use and maintain dependable engagement. Size markings are stamped for quick identification and better tool organization in a busy shop. Key Benefits M16 triple square bit profile supports secure engagement for demanding fasteners. 1/2in inch drive size fits standard ratchets and torque wrenches. 230mm overall length improves access to hard-to-reach fastener locations. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings speed selection and simplify tool organization. Securely attached yet interchangeable bit design supports reliable, effective servicing. SKU 446+8816 is designed and made for professional-grade performance and long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.