3/8in Dr. T-10 Star Bit Socket 140mmL
- Mfr # 308+6610
- Zoro # G023581620
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6610
- Zoro #
- G023581620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6610 Professional Star Bit Socket This T-10 star bit socket is built for consistent engagement on star fasteners with a 3/8in drive. The 140mm overall length helps reach recessed hardware while maintaining stable control during installation and removal. Made from high speed steel with anti-corrosive properties, it's designed to hold up under frequent use and demanding shop conditions. Clear, stamped size markings support faster identification and better tool organization. Key Benefits T-10 star bit socket profile supports accurate fit and reduced fastener damage. 3/8in drive size matches common ratchets, extensions, and torque-handling setups. 140mm overall length improves access to recessed fasteners and tighter spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent identification for quicker tool selection. Securely attached yet interchangeable bit design supports reliable, repeatable use. Meets or exceeds ANSI standards for dependable performance and professional expectations. SKU: 308+6610. Designed for professional technicians, this star bit socket emphasizes durability, clear sizing, and dependable fitment on T-10 fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.