Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Bit Socket 220mmL
- Mfr # 339+2849
- Zoro # G323581481
product price:Â
$
21.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+2849
- Zoro #
- G323581481
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 3/8 Inch Drive 220mm Length Durable Steel Construction - 339+2849 Professional Bit Socket This 3/8 inch drive 9mm hex bit socket is built for controlled torque transfer and dependable fastener engagement. The extended 220mm (8.66 inches) overall length helps reach recessed hardware while keeping the drive end accessible for steady handling. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. Size markings are stamped for quick identification and cleaner tool organization during repetitive work. Key Benefits 3/8 inch drive with 9mm hex bit profile for precise fitment. 220mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Engineered as a professional-grade hand tool, this hex bit socket balances reach, identification, and durability without unnecessary complexity. Its high speed steel build and standards compliance support consistent performance, while the stamped sizing and reliable attachment help keep workflows efficient and organized across frequent service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.