Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Triple Square Bit Socket 60mmL
- Mfr # 446+8116
- Zoro # G023584287
original price:Â $13.10 , new price: $11.79 , 10 percent off
new price:Â
$
11.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+8116
- Zoro #
- G023584287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M16 Size 1/2 Inch Drive 60mm Length Durable S2 Steel - 446+8116 Triple Square Bit Socket This M16 triple square bit socket is built for professional hand tool kits where consistent fit and torque transfer matter. It features a 1/2 inch drive and a 60mm overall length, providing a practical balance of access and control for demanding service work. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long-term use and easy identification in busy tool storage. Stamped sizing helps reduce downtime when selecting the correct bit socket. Key Benefits M16 triple square bit socket profile supports secure engagement and consistent fastener contact. 1/2 inch drive size fits standard ratchets, extensions, and torque tools. 60mm overall length offers reach without sacrificing control in tighter areas. High speed steel construction delivers high strength, durability, and anti-corrosive performance. Permanently stamped size markings make identification fast and reduce tool mix-ups. Securely attached yet interchangeable design supports reliable work across repeated jobs. SKU: 446+8116. Built to handle the rigorous needs of professional technicians, this triple square bit socket focuses on durability, quick identification, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.