1/2in Dr. 6mm Wobble Hex Bit Socket 80mmL
- Mfr # 408+4336
- Zoro # G323580569
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+4336
- Zoro #
- G323580569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 1/2 Inch Drive 80mm Length Durable Construction - 408+4336 Professional Bit Socket This 1/2in drive 6mm wobble hex bit socket is built for controlled engagement where straight access is limited. The 80mm overall length helps reach recessed fasteners while keeping the bit secure and aligned during repeated service work. Constructed from high speed steel with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. Permanently stamped size markings support fast identification and cleaner tool organization across your socket set. Key Benefits 1/2in drive 6mm wobble hex bit socket for precise fastener engagement. 80mm overall length balances reach and control in tight working areas. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help resist wear and environmental exposure over time. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for consistent quality and dependable performance. The wobble style improves access without sacrificing fit, while the durable materials and clear markings support efficient, consistent work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.