Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Triple Square Bit Socket 110mmL
- Mfr # 449+8518
- Zoro # G923580631
product price:Â
$
35.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+8518
- Zoro #
- G923580631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size 1/2 Inch Drive 4.3 Inch (110mm) Length Durable S2 Steel - 449+8518, Triple Square Bit Socket This M18 triple square bit socket is built for 1/2 inch drive setups and an overall 110mm length, helping you reach fasteners that sit deeper or are harder to access. Clear size markings support quick identification during repetitive work and tool organization. Designed for professional technicians and heavy daily use, the bit is securely attached while remaining interchangeable. The tool is made for consistent engagement, dependable torque transfer, and long-term durability in demanding shop conditions. Key Benefits M18 triple square bit profile for accurate fit and efficient fastener engagement. 1/2 inch drive size supports compatibility with common ratchets and torque tools. 110mm overall length improves access in recessed or obstructed fastening locations. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable design supports reliable use across applications. SKU: 449+8518. Built to meet the rigorous needs of professional technicians, this triple square bit socket focuses on fit, durability, and straightforward identification. The combination of 1/2 inch drive compatibility, 110mm reach, and durable steel construction supports precise work while keeping your tool set organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.