Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Triple Square Bit Socket 80mmL
- Mfr # 446+8316
- Zoro # G323582488
original price:Â $13.97 , new price: $12.57 , 10 percent off
new price:Â
$
12.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+8316
- Zoro #
- G323582488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M16 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 446+8316 Triple Square Bit Socket This 1/2in drive M16 triple square bit socket is built for controlled engagement and dependable fit on compatible fasteners. The 80mm overall length supports access and leverage while keeping handling stable during demanding service work. Manufactured from high-speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who rely on consistent performance. Permanently stamped size markings make identification fast and reduce tool-mixups in a busy tool set. Key Benefits 1/2in drive M16 triple square bit socket for precise, secure fastener engagement. 80mm overall length (3.15 inches) balances reach, access, and control. Made from high-speed steel for high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop environments. Permanently stamped size markings improve organization and quick selection. Securely attached, interchangeable bit socket design supports rigorous professional use. Meets or exceeds ANSI standards for dependable fit and performance consistency. Built for heavy use, it delivers a durable triple square solution with clear markings and a practical 80mm profile for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.