Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Triple Square Bit Socket 100mmL
- Mfr # 208+8506
- Zoro # G423578695
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8506
- Zoro #
- G423578695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/4 Inch Drive 100mm Length Durable Steel - 208+8506, Triple Square Bit Socket This 1/4 inch drive M6 triple square bit socket is built for technicians who need consistent fit, reach, and durability in a compact drive size. The 100mm overall length helps access fasteners in recessed or tight areas while maintaining control and alignment. Made from High Speed Steel, it's designed for strength and long-term use with anti-corrosive properties. Size markings are stamped directly on the socket for quick identification and cleaner tool organization in drawers, carts, or mobile kits. Key Benefits 1/4 inch drive M6 triple square bit socket for precise fastener engagement. 100mm overall length (3.94 inches) helps reach recessed fastening points. High Speed Steel construction provides high strength and lasting durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings support quick identification and improved tool organization. Securely attached, interchangeable bit socket design for reliable professional performance. SKU 208+8506 is built to handle the rigorous needs of professional technicians, combining a dependable triple square profile with a longer body for improved access. It supports efficient work by keeping identification clear, fit consistent, and durability high across repeated, heavy-use cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.