Shop GENIUS TOOLS
Create Account
3/4in Dr. 18mm Hand Socket
- Mfr # 625218
- Zoro # G323582457
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625218
- Zoro #
- G323582457
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 18mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625218 Professional Hand Socket This 3/4in drive 18mm hand socket is built for professional service work where strength, fit, and durability matter. Constructed from Chromium Molybdenum Alloy Steel, it provides high strength for repeated use while offering anti-corrosive properties for shop and field environments. With a 51mm (2.01in) overall length, it delivers a compact profile for controlled handling. Clear, permanently stamped size markings support faster tool selection and better organization when working across multiple socket sizes. Key Benefits 3/4in drive, 18mm hand socket suited for demanding professional applications. 51mm (2.01in) overall length balances access, control, and leverage. Chromium Molybdenum Alloy Steel improves strength and long-term durability. Anti-corrosive material properties help resist wear in harsh working conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped sizing supports quick identification and tool organization. Meets or exceeds ANSI standards for consistent performance and quality. Durable materials, a corrosion-resistant finish, and easy-to-read markings make it a dependable choice for long-term, heavy-use toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.