Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 x 2.00 Stud Bolt Socket
- Mfr # 416200
- Zoro # G523581915
original price:Â $8.21 , new price: $7.39 , 9 percent off
new price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416200
- Zoro #
- G523581915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M16 x 2.00mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 416200 Stud Bolt Socket This 1/2 inch drive stud bolt socket is built for installing and removing M16 x 2.00 stud bolts with a secure, correct fit. With an overall length of 75mm, it provides practical reach and leverage for controlled, accurate work in professional tool setups. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Permanently stamped size markings support faster identification and better organization in drawers, trays, or mobile tool storage. Key Benefits Purpose-built stud bolt socket for M16 x 2.00mm stud installation and removal. 1/2 inch drive size supports compatibility with common professional ratchets and tools. 75mm overall length balances reach and leverage for controlled fastener work. Chrome vanadium steel alloy offers high strength for heavy-duty service life. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings improve organization and reduce selection time. Meets or exceeds ANSI standards for dependable performance and consistency. Designed for professional technicians and built to handle repeated heavy use, this socket focuses on durability, clarity, and fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.