Shop GENIUS TOOLS
Create Account
14mm T-Handle Spark Plug Socket 380mmL
- Mfr # 4238014T
- Zoro # G123580332
product price:Â
$
20.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4238014T
- Zoro #
- G123580332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Spark Plug Socket 14mm Drive 380mm Length Durable Steel Construction - 4238014T Spark Plug Socket Tool This 14mm T-handle spark plug socket is built for controlled spark plug removal and installation. The 380mm overall length helps you reach spark plugs in deeper or tighter engine locations, while keeping your hands positioned for leverage and stability. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, the socket is designed for long-term durability in professional environments. Size markings are stamped for quick identification, and the design allows a high degree of movement to help access difficult fasteners. Key Benefits 14mm T-handle design improves grip and control during spark plug service. 380mm overall length helps reach spark plugs in tight, recessed spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Stamped size markings provide fast identification and better tool organization. High degree of movement helps access difficult-to-reach fasteners more easily. Meets or exceeds ANSI standards for consistent, professional-grade performance. Built for professional technicians and serious DIY users, this spark plug socket emphasizes reach, durability, and quick identification in daily use. Its long handle length, corrosion-resistant alloy construction, and flexible access characteristics support efficient work when spark plugs are located in hard-to-access areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.