Shop GENIUS TOOLS
Create Account
1 in Dr. 1-1/2 in 12-pt Hand Socket
- Mfr # 877048
- Zoro # G325062230
product price:Â
$
22.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877048
- Zoro #
- G325062230
- UPC #
- 193016142021
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1-1/2 Inch 1 Inch Drive 12-Point Chrome Molybdenum Durable Heavy-Duty - 877048 Heavy-Duty Hand Socket This 1-1/2 in 12-point hand socket is built for demanding fastening work where a secure fit and consistent torque transfer matter. With a 1 in drive and 67mm (2.64 in) overall length, it balances strength with practical access in heavy-duty tool setups. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. The chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support fast identification during service work. Key Benefits 1-1/2 inch 12-point design helps reduce slippage on compatible fasteners. 1 inch drive size supports heavy-duty torque needs and professional tool setups. 67mm overall length provides controlled reach without sacrificing stability in use. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Chrome polished finish offers a tough, corrosion-resistant surface for demanding environments. Stamped size markings enable quick, permanent identification for faster tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 877048 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of CR-Mo strength, corrosion resistance, clear identification marks, and ANSI-aligned build quality makes it a reliable choice for consistent results in day-to-day shop conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.