Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Ribe Bit Socket 110mmL
- Mfr # 449+9418
- Zoro # G423581237
product price:Â
$
35.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+9418
- Zoro #
- G423581237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M18 Size 1/2 Inch Drive 4.3 Inch (110mm) Length Durable Construction - 449+9418, Professional Bit Socket This 1/2in drive M18 Ribe bit socket is built for consistent fastening performance where secure bit engagement and dependable strength matter. The 110mm overall length adds reach while maintaining control, making it a practical choice for professional hand tool setups. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive M18 Ribe bit socket design supports precise fastener engagement. 110mm overall length improves access while keeping handling stable and controlled. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size identification supports faster selection and better tool organization. Securely attached, interchangeable bit socket build handles rigorous technician use. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed and made for professional technicians, this bit socket balances durability, identification clarity, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.