Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Ribe Bit Socket 80mmL
- Mfr # 449+9218
- Zoro # G223579618
product price:Â
$
26.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+9218
- Zoro #
- G223579618
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M18 Size 1/2 Inch Drive 3.1 Inch (80mm) Length Durable Construction - 449+9218 Ribe bit socket This 1/2in drive M18 Ribe bit socket is built for consistent fit, controlled engagement, and dependable service in professional tool kits. The 80mm overall length helps reach recessed fasteners while maintaining stable handling on a ratchet or torque tool. Made from high speed steel, the socket is designed for strength and durability with anti-corrosive properties. Clear, stamped size markings support faster identification and better tool organization when working across multiple Ribe sizes. Key Benefits 1/2in drive M18 Ribe bit socket supports secure, interchangeable bit socket use. 80mm (3.15in) overall length improves access in tighter or recessed spaces. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and damage in demanding environments. Stamped size markings provide permanent, easy identification for quick selection. Meets or exceeds ANSI standards for dependable performance and consistent tool quality. Designed for professional technicians, this bit socket is made to handle heavy use while staying easy to identify and dependable in service. Its durable materials, standardized performance expectations, and practical 80mm length make it a reliable choice for maintaining precision and efficiency on Ribe fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.