Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hex Bit Socket 50mmL
- Mfr # 341+2151
- Zoro # G923582079
original price:Â $8.13 , new price: $7.32 , 9 percent off
new price:Â
$
7.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341+2151
- Zoro #
- G923582079
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 3/8 Inch Drive 50mm Length Durable Construction - 341+2151, Hex Bit Socket This 11mm hex bit socket is built for consistent fit and controlled torque transfer on hex fasteners. With a 3/8in drive and 50mm overall length, it balances access and stability for professional hand tool setups where dependable engagement and clear size identification matter. Made from high speed steel with anti-corrosive properties, it is designed for high strength and long service life. The stamped size marking supports faster tool selection and cleaner organization in drawers, trays, and mobile tool carts. Key Benefits 11mm hex size supports secure engagement for accurate fastening and loosening. 3/8in drive fits common ratchets, extensions, and torque-handling accessories. 50mm overall length helps reach fasteners in tighter, partially recessed areas. High speed steel construction provides strength and durability under heavy shop use. Anti-corrosive properties help maintain performance in demanding working environments. Stamped size markings enable quick identification and improved tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance expectations. Designed for professional technicians, this interchangeable hex bit socket is securely attached for dependable operation while supporting efficient service workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.