1/4in Dr. 0.6 x 4.0mm Slotted Bit Socket 70mmL
- Mfr # 208+1340
- Zoro # G023578507
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1340
- Zoro #
- G023578507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 1/4 Inch Drive 70mm Length Durable Steel - 208+1340 Slotted Bit Socket SKU: 208+1340. This 1/4in drive slotted bit socket is built for controlled torque transfer on slotted fasteners where consistent fit and durable construction matter. The 70mm overall length provides added reach compared with shorter bit sockets while maintaining a compact profile for toolboxes and carts. Made from high speed steel, it combines strength with anti-corrosive properties for repeated professional use. Permanent size stamping helps keep socket sets organized and reduces time spent confirming the bit size during service work. Key Benefits 1/4in drive slotted bit socket for 0.6 x 4.0mm fasteners. 70mm overall length (2.76 inches) supports reach in tight access areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached bit design supports reliable engagement and consistent torque transfer. Interchangeable bit socket format fits standard 1/4in drive hand tools. Stamped size markings provide permanent, fast identification for better tool organization. Meets or exceeds ANSI standards for dependable professional technician use. Designed for long-term shop use, this bit socket balances compact handling with extended length for improved access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.