Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Triple Square Bit Socket 150mmL
- Mfr # 449+8618
- Zoro # G523582400
product price:Â
$
45.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 449+8618
- Zoro #
- G523582400
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size 1/2 Inch Drive 11.9 Inch Length Durable S2 Steel - 449+8618 Professional Bit Socket This triple square bit socket is built for M18 fastener applications and designed around a 1/2in drive interface. With an overall length of 150mm (11.9 inches), it provides added reach while maintaining a professional, shop-ready form factor. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's made to hold up under repeated use. Stamped size markings support faster identification during tool setup and organization. Key Benefits M18 triple square profile supports precise engagement and dependable fastener fit. 1/2in drive size integrates with common ratchets, breakers, and torque tools. 150mm overall length helps access recessed or harder-to-reach fasteners. High speed steel construction delivers high strength with anti-corrosive properties. Stamped size marking enables quick identification and consistent tool organization. Securely attached yet interchangeable design supports rigorous professional technician use. Designed and made for professional technicians, this bit socket balances durability, identification clarity, and standardized quality expectations. It's a practical choice for maintaining a consistent tool system in demanding work environments, with construction and fitment details suited for repeat, heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.