Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/32in Hex Bit Socket 110mmL
- Mfr # 408+3510
- Zoro # G223579304
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3510
- Zoro #
- G223579304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/2 Inch Drive 110mm Length Durable Steel Construction - 408+3510 Professional Bit Socket This 1/2in drive 5/32in hex bit socket is built for controlled fastener engagement where consistent fit and reach matter. The 110mm (4.33in) overall length helps access recessed or obstructed hex fasteners while keeping a stable connection to your ratchet or breaker bar. Made from high speed steel with anti-corrosive properties, it's designed for long service life in professional toolboxes. Permanently stamped sizing supports quick identification during repetitive work and organized storage. Key Benefits 1/2in drive with 5/32in hex bit for secure fastener engagement. 110mm overall length improves access to tight or hard-to-reach areas. High speed steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide fast, permanent identification during tool selection. Bit socket design is securely attached and interchangeable for reliable daily use. Meets or exceeds ANSI standards for consistent quality and safety expectations. Built for professional technicians, this hex bit socket is intended to handle frequent, heavy use while maintaining dependable fit and identification. SKU: 408+3510.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.