Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Triple Square Bit Socket 190mmL
- Mfr # 449+8718
- Zoro # G623583857
product price:Â
$
50.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+8718
- Zoro #
- G623583857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size 1/2 Inch Drive 13.5 Inch (90mm) Length Durable S2 Steel - 449+8718 Triple Square Bit Socket This M18 triple square bit socket is built for dependable fastening where a secure, positive bit engagement matters. With a 1/2 inch drive and extended overall length of 190mm, it provides added reach while maintaining a stable connection at the fastener. Made from high-speed steel for strength, durability, and anti-corrosive performance, it is designed around the expectations of professional technicians. Permanently stamped size markings support faster tool selection and consistent organization in busy work environments. Key Benefits M18 triple square profile provides strong engagement and efficient torque transfer. 1/2 inch drive fits common ratchets and torque tools for flexibility. 190mm overall length improves access to recessed or hard-to-reach fasteners. High-speed steel construction supports high strength, durability, and corrosion resistance. Stamped size marking enables quick identification and better tool organization. Securely attached yet interchangeable bit socket design for reliable daily use. Meets or exceeds ANSI standards for consistent quality expectations. It balances clear identification, durable construction, and professional-grade performance in a triple square format suited to demanding repair and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.