Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Pentacle Bit Socket 80mmL
- Mfr # 408+5227
- Zoro # G523581724
product price:Â
$
8.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5227
- Zoro #
- G523581724
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+5227 Professional Bit Socket This 1/2in drive T-27 pentacle bit socket is built for dependable fit and consistent torque transfer. The 80mm overall length helps provide reach while keeping control stable in a hand or ratchet-driven setup, making it a practical choice for organized, repeatable fastening work. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life. Size markings are stamped for permanent identification, helping keep your sockets sorted and easy to select during fast-paced jobs. Key Benefits 1/2in drive T-27 pentacle bit socket for precise, repeatable engagement. 80mm (3.15in) overall length balances access, leverage, and controlled handling. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide fast identification and better tool organization. Securely attached, interchangeable bit socket design supports professional technician workflows. SKU 408+5227 is designed for professional-grade reliability, with a securely attached bit and clear size stamping to reduce downtime during tool changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.