Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Tamperproof Star Bit Socket 110mmL
- Mfr # 310+7545
- Zoro # G423581824
product price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+7545
- Zoro #
- G423581824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+7545 Tamperproof Star Bit Socket This tamperproof star bit socket is built for T-45 tamperproof star fasteners, pairing a 3/8in drive with an extended 110mm overall length (4.33in) for improved reach. The bit is securely attached while remaining interchangeable, supporting consistent engagement on specialized fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed around professional toolroom expectations. Permanently stamped size markings help keep your socket set organized and easy to identify at a glance. Key Benefits T-45 tamperproof star bit design delivers secure engagement on specialized fasteners. 3/8in drive fits common ratchets and extensions for everyday service work. 110mm (4.33in) overall length improves access in recessed or obstructed areas. High speed steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size marking speeds identification and supports better tool organization. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Professional-grade build supports rigorous technician use with reliable, repeatable results. Designed to handle demanding shop conditions, this socket balances reach, durability, and clear identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.