Shop GENIUS TOOLS
Create Account
1/2in Dr. M4 Surface Bit Socket 80mmL
- Mfr # 408+9204
- Zoro # G823581714
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9204
- Zoro #
- G823581714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M5 Size 1/2 Inch Drive 80mm Length Durable Construction - 408+9204 Professional Bit Socket This 1/2 inch drive surface bit socket is built for controlled torque transfer and dependable fitment where an M5 bit socket is required. With an 80mm overall length (3.15 inches), it provides added reach while keeping handling stable during service work. Manufactured from high speed steel, the socket delivers high strength and durability with anti-corrosive properties. Size markings are stamped for quick, permanent identification, helping keep tool storage and selection efficient in busy professional environments. Key Benefits 1/2 inch drive bit socket design supports consistent, secure engagement. 80mm overall length balances added reach with stable control. High speed steel construction provides high strength and long wear. Anti-corrosive properties help resist damage from harsh shop conditions. Stamped size markings allow fast identification and better tool organization. Interchangeable, securely attached bit design supports reliable professional use. Meets or exceeds ANSI standards for dependable performance expectations. Built for professional technicians and long-term heavy use, this bit socket is designed to handle rigorous day-to-day demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.