Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Tamperproof Star Bit Socket 110mmL
- Mfr # 408+7520
- Zoro # G423580650
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7520
- Zoro #
- G423580650
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/2 Inch Drive 110mm Length Durable Design - 408+7520 Tamperproof Bit Socket This 1/2 inch drive T-20 tamperproof star bit socket is built for controlled fastening where tamperproof Torx-style screws are used. The 110mm overall length helps extend reach in tighter or recessed areas while keeping a stable connection to your ratchet or breaker bar. Made from high speed steel, the bit is designed for strength, durability, and anti-corrosive performance. The size is permanently stamped for fast identification in a professional tool drawer or on a cart, helping maintain an organized, efficient workflow. Key Benefits 1/2 inch drive T-20 tamperproof star bit socket for secure fastener engagement. 110mm overall length supports improved access in recessed or hard-to-reach areas. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size marking enables quick selection and long-term organization. Securely attached, interchangeable bit socket design supports reliable professional shop use. Meets or exceeds ANSI standards for consistent fit and dependable performance. Designed and made for professional technicians, this bit socket is intended to hold up under repeated, heavy use while keeping identification and handling straightforward. Use it to add a tamperproof T-20 capability to a 1/2 inch drive setup without sacrificing reach or durability, especially where corrosion resistance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.